Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeSmall
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 5
- Ansi Isea Impact RatingLevel 1
- Ansi Isea Puncture Resistance LevelLevel 4
- Cancer ChemicalYes
- Coated AreaPalm and Fingertips
- CoatingSandy Nitrile Foam
- Coating CoveragePalm and Fingertips
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingertips
- Coating Outer Shell MaterialHPPE Shell with Nitrile Coating
- Coating StyleSandy Nitrile
- ColorLime
- Construction Description13 Gauge Seamless knit
- Cuff MaterialKnit
- Cuff TypeKnit Wrist
- DescriptionUT1955 - MCR Safety UltraTech Mechanics Gloves - Cut Pro UltraTech - 13 Gauge Lime HyperMax HPPE Shell - Orange Sandy Nitrile Foam Palm and Fingertips Coating - Hi-Vis TPR Back Protects Hands from Impact
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- FeaturesHI VIS, Padded Palm, Reinforced Thumb Crotch, Seamless Knit
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSandy
- Grip TypeSandy
- Group & ClassA5
- HandPair
- Hand TypePair
- Knit Gauge13 ga
- Liner/Shell MaterialHyperMax HPPE
- Manufacturer Catalog NumberUT1955S
- MaterialHyperMax HPPE
- Material TypeHPPE
- Other Standards MetANSI/ISEA 105:2024, ANSI/ISEA 138
- Product LineUltraTech Mechanics
- Product TypesMechanic Gloves
- Protection TypeCut and Impact Resistant
- Quantity12
- SeriesUltraTech Mechanics Knits
- Standards MetANSI/ISEA 105, ANSI/ISEA 138
- Thumb TypeReinforced Thumb Crotch
- TypePalm Coated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)