Motion
VP1735XL

MCR SAFETY
VP1735XL

Work & General Purpose Glove - XL or Size 10 Size, 2.75 in Safety Cuff Cuff, Leather Material
Mi Item #09655803
MFR #VP1735XL
Price$27.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP1735XL

Work & General Purpose Glove - XL or Size 10 Size, 2.75 in Safety Cuff Cuff, Leather Material
Mi Item #09655803
MFR #VP1735XL

Mfr description
VP1735XL LUMBER JAKE, DOUBLE PALM XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.90/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Material Weight
    8 oz
  • Men'S Size
    XL

Details

  • Additional Details
    Reinforced Thumb Crotch, Vending Packaged
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Safety
  • Cuff Type
    2.75 in Safety Cuff
  • Description
    Big Jake Series Leather Palm Work Gloves - Double Leather Palm and Fingers -Full Leather Back - Premium A+ Grade Split Side Leather - 2.75 Inch Rubberized Safety Cuff - Sewn with Kevlar - Premium Components - Vending Packaged
  • Description Keyword
    Leather Palm
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Leather Palm
  • Hand Type
    Pair
  • Insulated
    No
  • Liner Material
    Jersey
  • Lining Material
    Cotton Jersey
  • Lint Free
    No
  • Manufacturer Catalog Number
    VP1735XL
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Double Coated
  • Product Line
    Big Jake
  • Protection Type
    Abrasion, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Big Jake
  • Split Or Grain Leather
    Split
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)