Motion
VP3601KM

MCR SAFETY
VP3601KM

Work & General Purpose Glove - M or Size 8, Kevlar
MI ITEM #09655809
MFR #VP3601KM
Price$25.63/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VP3601KM

Work & General Purpose Glove - M or Size 8, Kevlar
MI ITEM #09655809
MFR #VP3601KM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.63/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Vending Packaged, Straight Thumb, Shirred Elastic Back, Color-coded hem
  • Back Material
    Leather
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Glove Premium Grade Grain Goatskin Kevlar / Synthetic Lined Cut Resistant Vending Packaged
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Protection Type
    Cut, Abrasion, Puncture, Heat, Cold
  • Series
    VP3601K
  • Thumb Style
    Straight

Overview

Mfr description
VP3601KM PREM GOAT GRAIN DRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought