Motion
90803
Safety Glasse - Duramass Hard Coat, Amber Lens, Amber Frame/Temple Color, Polycarbonate
Mi Item #09655850
MFR #90803
Price$3.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Duramass Hard Coat, Amber Lens, Amber Frame/Temple Color, Polycarbonate
Mi Item #09655850
MFR #90803

Mfr description
90803 SENTINEL AMBER LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.03/pr

Specifications

Details

  • Additional Details
    Temple Type: Hybrid;Nosebridge Material: Polycarbonate;VLT%: 80;ISO 12312-1 Blue Light: 94%
  • Adjustable Temples
    No
  • ANSI Rating
    ANSI;ISEA Z87.1-2025
  • Approval Listing Regulations
    ANSI, CSA Z94.3, ISEA Z87.1-2025
  • Comfort Features
    Lightweight, Non-Slip Soft Temple Material
  • Description
    Amber lens safety glasses
  • Fits Over Eyeglasses
    No
  • Frame Color
    Amber
  • Frame Color Family
    Amber
  • Frame Style
    Rimless
  • Frame Temple Color
    Amber
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Rimless
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Amber
  • Lens Color Family
    Amber
  • Lens Material
    Polycarbonate
  • Lens Shade
    Amber
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    90803
  • Metal Frame
    No
  • Noisepiece Type
    Integrated
  • Product Line
    Sentinel
  • Series
    Sentinel
  • Specialty Features
    UV Protection, Wraparound Lens
  • Standards Met
    ANSI, CSA Z94.3, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Amber
  • Temple Style
    Hybrid
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)