Motion
90807
Safety Glasse - UV Protection, Anti-Fog, Gray Lens, Smoke Frame/Temple Color, Polycarbonate
MI ITEM #09655854
MFR #90807
Price$3.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - UV Protection, Anti-Fog, Gray Lens, Smoke Frame/Temple Color, Polycarbonate
MI ITEM #09655854
MFR #90807

Mfr description
90807 SENTINEL GRAY UV-AF LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.23/pr

Specifications

Details

  • Additional Details
    VLT%: 13;ISO 12312-1 Blue Light: 89%;Nosebridge Material: Polycarbonate;Temple Type: Hybrid
  • Adjustable Temples
    No
  • ANSI Rating
    ANSI;ISEA Z87.1-2025
  • Approval Listing Regulations
    ANSI, CSA Z94.3, ISEA Z87.1-2025, TAA Compliant
  • Comfort Features
    Lightweight, Non-Slip Soft Temple Material
  • Description
    Sentinel Series Gray Lens Safety Glasses with UV-AF Anti-Fog Coating and Smoke Temples
  • Fits Over Eyeglasses
    No
  • Frame Color
    Smoke
  • Frame Color Family
    Smoke
  • Frame Style
    Rimless
  • Frame Temple Color
    Smoke
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Rimless
  • Lens Coating
    Anti-Fog, UV Protection
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    One Piece Lens
  • Manufacturer Stock Number
    90807
  • Metal Frame
    No
  • Noisepiece Type
    Integrated
  • Product Line
    Sentinel
  • Series
    Sentinel
  • Specialty Features
    Lightweight, UV-AF Anti-Fog, Wraparound Lens
  • Standards Met
    ANSI, CSA Z94.3, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Smoke
  • Temple Style
    Hybrid
  • Type
    Frameless
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)