Motion
181540CSA

MCR SAFETY
181540CSA

Face Shield Windows, Visor & Screen - Polycarbonate Material, Clear Color, 8.0000 x 16.0000 in Window
Mi Item #09655873
MFR #181540CSA
Price$5.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
181540CSA

Face Shield Windows, Visor & Screen - Polycarbonate Material, Clear Color, 8.0000 x 16.0000 in Window
Mi Item #09655873
MFR #181540CSA

Mfr description
181540CSA 8X16" .040 VISOR PC CSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.56/each

Specifications

Dimensions

  • Window Dimensions
    8.0000 x 16.0000 in
  • Window Height
    8.0000 in
  • Window Length
    16.0000 in
  • Window Thickness
    0.0400 in
  • Window Width
    16.0000 in

Details

  • Additional Details
    Visor Thickness: 0.040 in | Visor Thickness: 1.016 mm | Standards Met: CAN / CSA Z94.3 | Standards Met: ANSI/ISEA Z87.1-2025
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2025, CAN / CSA Z94.3
  • Certification
    ANSI/ISEA Z87.1-2025, CAN / CSA Z94.3
  • Comp
    Face Shield
  • Country of Origin
    United States
  • Includes
    Face shield only
  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Type
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)