Motion
494800CSA

MCR SAFETY
494800CSA

Face Shield Windows, Visor & Screen - PETG Material, Clear Color, 7.0000 x 16.7500 in Window
Mi Item #09655889
MFR #494800CSA
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
494800CSA

Face Shield Windows, Visor & Screen - PETG Material, Clear Color, 7.0000 x 16.7500 in Window
Mi Item #09655889
MFR #494800CSA

Mfr description
494800CSA 494800 CSA CANADA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Dimensions

  • Window Dimensions
    7.0000 x 16.7500 in
  • Window Height
    7.0000 in
  • Window Length
    16.7500 in
  • Window Thickness
    0.0420 in
  • Window Width
    16.7500 in

Details

  • Additional Details
    Visor Thickness: 1.067 mm | Standards Met: ANSI/ISEA Z87.1-2025 | Standards Met: CSA Z94.3 | Compatible With: 483000 Double Matrix headgear
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2025, CAN/CSA Z94.3
  • Certification
    ANSI/ISEA Z87.1-2025, CSA Z94.3
  • Comp
    Replacement Window
  • Country of Origin
    United States
  • Includes
    Face shield only
  • Product Line
    Double Matrix
  • Window Color
    Clear
  • Window Material
    PETG
  • Window Type
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)