Motion
BK220AF

MCR SAFETY
BK220AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Pink Frame/Temple Color, Polycarbonate
Mi Item #09655890
MFR #BK220AF
Price$3.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BK220AF

Safety Glasse - UV Protection, Anti-Fog, Clear Lens, Pink Frame/Temple Color, Polycarbonate
Mi Item #09655890
MFR #BK220AF

Mfr description
BK220AF BEARKAT BK2 PINK TEMPLES,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.29/pr

Specifications

Dimensions

  • Weight
    20.9 g

Details

  • Additional Details
    VLT%: 90;ISO 12312-1 Blue Light: 14%;Nosebridge Material: Polycarbonate;Inner Packaging: Dozen White Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Non Slip Temples, Soft Temple Tips
  • Country of Origin
    Taiwan
  • Description
    BearKat BK2 Series Safety Glasses with Clear Lens UV-AF Anti-Fog Coating Soft Non-Slip Pink Temple Material
  • Fits Over Eyeglasses
    No
  • Frame Color
    Pink
  • Frame Color Family
    Pink
  • Frame Style
    Wraparound
  • Frame Temple Color
    Pink
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog, UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    U6
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    BK220AF
  • Metal Frame
    No
  • Noisepiece Type
    Universal Nose Bridge
  • Product Line
    BearKat
  • Series
    BearKat (BK2)
  • Specialty Features
    Anti Fog, Scratch Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    Fixed
  • Temple Color
    Pink
  • Temple Style
    Hybrid
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)