Motion
MT127
Safety Glasse - Duramass Hard Coat, Silver Lens
Mi Item #09655910
MFR #MT127
Price$3.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Duramass Hard Coat, Silver Lens
Mi Item #09655910
MFR #MT127

Mfr description
MT127 MANTIS GREEN TEMPLES SILVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.46/pr

Specifications

Details

  • ANSI Rating
    ANSI/ISEA Z87.1-2025
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2025
  • Comfort Features
    Formerly known as Crews Safety Glasses, Non-slip, soft temple material, Rotating temples for easy storage
  • Description
    MT1 Series, Safety Glasses with Rotating Temples, Non-Slip TPR Temple Grips and Nose Piece, Rotating Temples for Easy Storage
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Silver
  • Lens Color Family
    Silver Mirror
  • Lens Shade
    Silver Mirror
  • Noisepiece Type
    TPR
  • Series
    MT1
  • Standards Met
    ANSI/ISEA Z87.1-2025
  • Type
    Safety Glasses
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)