Motion
RP31BPF

MCR SAFETY
RP31BPF

Safety Glasse - Anti-Fog, Brown Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #09655918
MFR #RP31BPF
Price$8.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
RP31BPF

Safety Glasse - Anti-Fog, Brown Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #09655918
MFR #RP31BPF

Mfr description
RP31BPF RP3 BROWN MAX6 LENSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.91/pr

Specifications

Details

  • Additional Details
    Seal Type: Dust;Strap: Elastic;Inner Packaging: Dozen Gravity Box;Nosebridge Material: TPR;Temple Type: Hybrid
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Soft TPR nose pads, Temple tips
  • Description
    Swagger RP3 Series Black Foam Lined Safety Glasses Brown MAX6 Anti-Fog Lenses
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Full Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Includes
    Interchangeable Head Band
  • Lens Coating
    Anti-Fog
  • Lens Color
    Brown
  • Lens Color Family
    Brown
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual Lens
  • Manufacturer Stock Number
    RP31BPF
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Swagger
  • Series
    Swagger (RP3)
  • Specialty Features
    Anti Fog, Dielectric, Foam Lined, UV Protection
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Strap Material
    Elastic
  • Temple Color
    Black
  • Temple Style
    Hybrid
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)