Motion
SR322
Safety Glasse - Duramass Hard Coat, UV-AF Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate
MI ITEM #09655921
MFR #SR322
Price$3.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Duramass Hard Coat, UV-AF Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate
MI ITEM #09655921
MFR #SR322

Mfr description
SR322 SWAGGER SR3 BLACK FRAME, GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.92/pr

Specifications

Details

  • Additional Details
    VLT%: 13;ISO 12312-1 Blue Light: 89%;Inner Packaging: Dozen White Box;Ultraviolet Rays: 100%
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2025
  • Comfort Features
    Balanced Frame, Lightweight Frame
  • Description
    Swagger SR3 Black Safety Glasses Gray UV-AF Anti-Fog Lenses Black Temples
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Duramass Hard Coat, UV-AF Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Dual Lens
  • Manufacturer Stock Number
    SR322
  • Metal Frame
    No
  • Noisepiece Type
    Integrated
  • Product Line
    Swagger
  • Series
    Swagger (SR3)
  • Specialty Features
    Anti Fog, Dielectric, Z87+
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)