Motion
SR410
Safety Glasse - Duramass Hard Coat, Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #09655925
MFR #SR410
Price$10.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Duramass Hard Coat, Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #09655925
MFR #SR410

Mfr description
SR410 SWAGGER SR4 CLEAR FRAME, CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.81/pr

Specifications

Details

  • Additional Details
    Primary Temple Color: Clear;Primary Frame Color: Clear;Inner Packaging: Dozen Gravity Box;Secondary Temple Color: Gray
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020, ISEA Z87.1-2025
  • Comfort Features
    Lightweight Frame, Soft TPR Nose Pads
  • Description
    Swagger SR4 Series Safety Glasses with Clear Lens and Duramass Hard Coat
  • Fits Over Eyeglasses
    No
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Thermoplastic Rubber
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    U6
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    SR410
  • Metal Frame
    No
  • Noisepiece Type
    TPR
  • Product Line
    Swagger SR4
  • Series
    Swagger (SR4)
  • Specialty Features
    Dielectric, Hard Coat, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2020, ISEA Z87.1-2025
  • Temple Color
    Clear
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)