Motion
SR417BZDC

MCR SAFETY
SR417BZDC

Safety Glasse - Black Lens, Clear Frame/Temple Color, Polycarbonate
MI ITEM #09655927
MFR #SR417BZDC
Price$60.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SR417BZDC

Safety Glasse - Black Lens, Clear Frame/Temple Color, Polycarbonate
MI ITEM #09655927
MFR #SR417BZDC

Mfr description
SR417BZDC SWAGGER SR4 CLR FRM, BLK MIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.60/pr

Specifications

Details

  • Additional Details
    ISO 12312-1 Blue Light: 87%;VLT%: 13;Primary Temple Color: Clear;Primary Frame Color: Clear;Secondary Temple Color: Gray
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2020, TAA Compliant
  • Comfort Features
    Soft TPR extended from temples to nose pads
  • Description
    Swagger SR4 Series Safety Glasses with Black Mirror Lens and MAX36 Dual Coating
  • Fits Over Eyeglasses
    No
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wraparound
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Polycarbonate
  • Lens Color
    Black
  • Lens Color Family
    Black Mirror
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SR417BZDC
  • Metal Frame
    No
  • Noisepiece Type
    TPR
  • Product Line
    Swagger SR4
  • Series
    Swagger (SR4)
  • Specialty Features
    Dielectric, MAX36 Dual Coating, Polarized
  • Standards Met
    ANSI, ISEA Z87.1-2020
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)