Motion
SR422
Safety Glasse - Duramass Hard Coat, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #09655928
MFR #SR422
Price$11.44/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Duramass Hard Coat, Gray Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #09655928
MFR #SR422

Mfr description
SR422 SWAGGER SR4 BLACK FRAME, GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.44/pr

Specifications

Details

  • Additional Details
    Inner Packaging: Dozen Gravity Box;Secondary Temple Color: Gray
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2025, TAA Compliant
  • Comfort Features
    Lightweight Frame, Soft TPR Nose Pads, Soft TPR Temple Ends
  • Description
    Swagger SR4 Series Safety Glasses with Gray Lens and Duramass Hard Coat
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Duramass Hard Coat
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    SR422
  • Metal Frame
    No
  • Noisepiece Type
    Soft TPR
  • Product Line
    Swagger
  • Series
    Swagger (SR4)
  • Specialty Features
    Dielectric, TAA Compliant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)