Motion
SR510PF

MCR SAFETY
SR510PF

Safety Glasse - Anti-Fog, Clear Lens, Charcoal Frame/Temple Color, Polycarbonate
Mi Item #09655933
MFR #SR510PF
Price$17.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SR510PF

Safety Glasse - Anti-Fog, Clear Lens, Charcoal Frame/Temple Color, Polycarbonate
Mi Item #09655933
MFR #SR510PF

Mfr description
SR510PF SWAGGER SR5 CHARCOAL FRAME,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.30/pr

Specifications

Details

  • Additional Details
    Z87+: Yes;Polarized: N;A;Ultraviolet Rays: 100%;TAA Compliant: Yes;Dielectric: Yes;ISO 12312-1 Blue Light: 14%;VLT%: 90;Seal Type: Dust
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2025
  • Comfort Features
    Soft TPR Nose Piece, Soft TPR Temples
  • Description
    Swagger SR5 Series Safety Glasses, Spoggle Strap Slot on each Temple, Dielectric and Foam Lined, TPR Temples and Nose Piece
  • Fits Over Eyeglasses
    No
  • Frame Color
    Charcoal
  • Frame Color Family
    Gray
  • Frame Style
    Wraparound
  • Frame Temple Color
    Charcoal
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Dual Lens
  • Manufacturer Stock Number
    SR510PF
  • Metal Frame
    No
  • Noisepiece Type
    TPR
  • Product Line
    Swagger
  • Series
    Swagger (SR5)
  • Specialty Features
    Dielectric, Foam Lined, MAX6 Anti-Fog
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Color
    Charcoal
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)