Motion
SR520PF

MCR SAFETY
SR520PF

Safety Glasse - Anti-Fog, Clear Lens, Glacier Gray Frame/Temple Color, Polycarbonate
MI ITEM #09655936
MFR #SR520PF
Price$17.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SR520PF

Safety Glasse - Anti-Fog, Clear Lens, Glacier Gray Frame/Temple Color, Polycarbonate
MI ITEM #09655936
MFR #SR520PF

Mfr description
SR520PF SWAGGER SR5 GRAY FRAME, CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.30/pr

Specifications

Details

  • Additional Details
    Dielectric: Yes;VLT%: 90;ISO 12312-1 Blue Light: 14%;Seal Type: Dust;Inner Packaging: Dozen Gravity Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87.1-2025
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2025
  • Comfort Features
    Soft TPR Temples, TPR Nose Piece
  • Country of Origin
    Taiwan
  • Description
    Swagger SR5 Series Safety Glasses, Clear MAX6 Anti-Fog Lens, Glacier Gray Frame
  • Fits Over Eyeglasses
    No
  • Frame Color
    Glacier Gray
  • Frame Color Family
    Gray
  • Frame Style
    Wraparound
  • Frame Temple Color
    Glacier Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Dual Lens
  • Manufacturer Stock Number
    SR520PF
  • Metal Frame
    No
  • Noisepiece Type
    TPR
  • Product Line
    Swagger
  • Series
    Swagger (SR5)
  • Specialty Features
    Dielectric, Foam Lined, MAX6 Anti-Fog, TAA Compliant
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Strap Material
    Elastic
  • Temple Color
    Glacier Gray
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)