Motion
SR522PF

MCR SAFETY
SR522PF

Safety Glasse - Anti-Fog, Gray Lens, Glacier Gray Frame/Temple Color, Polycarbonate
Mi Item #09655937
MFR #SR522PF
Price$17.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SR522PF

Safety Glasse - Anti-Fog, Gray Lens, Glacier Gray Frame/Temple Color, Polycarbonate
Mi Item #09655937
MFR #SR522PF

Mfr description
SR522PF SWAGGER SR5 GRAY FRAME, GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.93/pr

Specifications

Details

  • Additional Details
    Dielectric: Yes;ISO 12312-1 Blue Light: 89%;VLT%: 13;Seal Type: Dust
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI, ISEA Z87.1-2025
  • Comfort Features
    Foam Lined, TPR Nose Piece, TPR Temples
  • Description
    Swagger SR5 Series Safety Glasses, Gray MAX6 Anti-Fog Lens, Glacier Gray Frame
  • Fits Over Eyeglasses
    No
  • Frame Color
    Glacier Gray
  • Frame Color Family
    Gray
  • Frame Style
    Wraparound
  • Frame Temple Color
    Glacier Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Dual Lens
  • Manufacturer Stock Number
    SR522PF
  • Metal Frame
    No
  • Noisepiece Type
    TPR
  • Product Line
    Swagger
  • Series
    Swagger (SR5)
  • Specialty Features
    Anti Fog, Dielectric, Foam Lined, Polarized, TAA Compliant, UV Protection
  • Standards Met
    ANSI, ISEA Z87.1-2025
  • Temple Adjustment
    Fixed
  • Temple Color
    Glacier Gray
  • Temple Style
    Bayonet
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)