Motion
38318MW

MCR SAFETY
38318MW

Apron - Leather Material, Gray Color, 24.0000 in Wide, 18.0000 in Long
MI ITEM #09655964
MFR #38318MW
Price$30.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
38318MW

Apron - Leather Material, Gray Color, 24.0000 in Wide, 18.0000 in Long
MI ITEM #09655964
MFR #38318MW

Mfr description
38318MW MPHS WELDING LEATHER 18" WAIST
  • Premium A grade leather welding apron
  • Measures 24 inches wide x 18 inches long
  • Double lock stitched for durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.74/each

Specifications

Dimensions

  • Length
    18.0000 in
  • Width
    24.0000 in

Details

  • Color
    Gray
  • Features
    Adjustable waist straps, Double lock stitched for durability, Formerly known as Memphis Glove, Measures 24 inches wide x 18 inches long, Premium A grade leather welding apron, Sewn with DuPont Kevlar thread
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)