Motion
3882X9
Rain Suit - Green Color, Attached, PVC, Polyester Material
Mi Item #09655967
MFR #3882X9
Price$114.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Suit - Green Color, Attached, PVC, Polyester Material
Mi Item #09655967
MFR #3882X9

Mfr description
3882X9 DOMINATOR, .42MM, PVC/HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.92/each

Specifications

Dimensions

  • Material Thickness
    0.0165 in | 0.42 mm

Details

  • Ankle Style
    Snap Cuff
  • Approval Listing Regulations
    ASTM D-6413
  • Boots Shoes Included
    No
  • Certification Type
    ASTM D-6413
  • Closure Type
    Zipper
  • Color
    Green
  • Flame Resistant
    Yes
  • Garment Style
    Bib Overall
  • Garment Type
    Two Piece Set
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Bib Pants, Jacket
  • Material
    PVC, Polyester
  • Pant Type
    Bib
  • Product Line
    Dominator
  • Wrist Ankle Closure
    Snap
  • Wrist Type
    Inner Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)