Motion
598RPWX3

MCR SAFETY
598RPWX3

Breathable Pu/Poly, Class 3 Waist Pants
Mi Item #09655988
MFR #598RPWX3
Price$116.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
598RPWX3

Breathable Pu/Poly, Class 3 Waist Pants
Mi Item #09655988
MFR #598RPWX3

Mfr description
598RPWX3 BREATHABLE PU/POLY, CLASS 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.07/each

Specifications

Dimensions

  • Inseam
    33 in
  • Waist Size
    54 in

Details

  • ANSI Class
    Class E
  • Color
    Lime
  • Description
    598RPW, Luminator Hi Vis Rain Gear, Elastic Waist Pants with Drawstring, Breathable Polyester / PU Fabric, Meets ANSI/ISEA 107 2020 Standard, Class E Compliant, Expandable Zippered Ankle Gussets Fit Easily Over Shoes
  • Garment Type
    Pants
  • Number Of Pockets
    3
  • Seam
    51 in
  • Series
    Luminator
  • Type
    Hi-Vis Rain Wear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)