Specifications
Dimensions
- Inseam29-1/2 in
- Waist Size63 in
Details
- ANSI ClassClass E
- ColorLime
- DescriptionBJ238BP, Big Jake 2 Rainwear, PVC / Meta-Aramid Fabric, Flame Resistant Rain Bib-Pants, ANSI Class E High Visibility Standard, CAT2, Arc Rating ATPV 11 cal/cm
- Garment TypeBib
- Max Arc Flash ProtectionCAT2, ATPV 11 cal/cm2
- Seam42-3/4 in
- TypeHi-Vis Rain Wear
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)