Motion
BJ238BPX4

MCR SAFETY
BJ238BPX4

Big Jake 2,CAT 2,PVC/Meta-Aramid,Pant X4
Mi Item #09656031
MFR #BJ238BPX4
Price$175.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BJ238BPX4

Big Jake 2,CAT 2,PVC/Meta-Aramid,Pant X4
Mi Item #09656031
MFR #BJ238BPX4

Mfr description
BJ238BPX4 BIG JAKE 2, CL E, CAT 2,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.08/each

Specifications

Dimensions

  • Inseam
    29-1/4 in
  • Waist Size
    58 in

Details

  • ANSI Class
    Class E
  • Color
    Lime
  • Description
    BJ238BP, Big Jake 2 Rainwear, PVC / Meta-Aramid Fabric, Flame Resistant Rain Bib-Pants, ANSI Class E High Visibility Standard, CAT2, Arc Rating ATPV 11 cal/cm
  • Garment Type
    Bib
  • Material
    PVC, Meta-Aramid
  • Max Arc Flash Protection
    CAT2, ATPV 11 cal/cm2
  • Seam
    42 in
  • Type
    Hi-Vis Rain Wear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)