Motion
BJ238CHX4

MCR SAFETY
BJ238CHX4

Jacket & Coat - PVC, Meta-Aramid Material, 4 XL Size, Fluorescent Lime Color, Zipper And Snap Front Closure, 11 cal/cm2 Arc Rating
Mi Item #09656038
MFR #BJ238CHX4
Price$309.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BJ238CHX4

Jacket & Coat - PVC, Meta-Aramid Material, 4 XL Size, Fluorescent Lime Color, Zipper And Snap Front Closure, 11 cal/cm2 Arc Rating
Mi Item #09656038
MFR #BJ238CHX4

Mfr description
BJ238CHX4 BIG JAKE 2, CL3, CAT 2,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.89/each

Specifications

Dimensions

  • Size
    4

Details

  • Additional Details
    FR Test Method 1: ASTM F1891 | FR Test Method 2: ASTM 2733
  • ANSI Class
    Class 3
  • Applications
    Flame Resistant, Hi Visibility
  • Approval Listing Regulations
    ANSI Class 3, ASTM 2733, ASTM F1891
  • Arc Rating
    11 cal/cm2
  • Closure Type
    Zipper And Snap
  • Color
    Fluorescent Lime
  • Description
    Flame Resistant Raincoat
  • Flame Resistant
    Yes
  • Front Closure
    Zipper And Snap
  • Garment Type
    Raincoat
  • Garment Use
    Flame Resistant
  • Group & Class
    Class 3
  • Hazard Risk Category Hrc
    HRC 2
  • High Visibility
    ANSI Class 3
  • Material
    Meta-Aramid, PVC
  • Max Arc Flash Protection
    11 cal/cm2
  • Pattern
    Hi Vis
  • Product Line
    Big Jake 2
  • Protection Type
    Raincoat
  • Series
    Big Jake 2
  • Style
    Raincoat
  • Wrist Closure
    Zipper And Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)