Motion
BJ238PWM

MCR SAFETY
BJ238PWM

Big Jake 2,PVC/Meta-Aramid, Waist Pant M
MI ITEM #09656048
MFR #BJ238PWM
Price$161.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BJ238PWM

Big Jake 2,PVC/Meta-Aramid, Waist Pant M
MI ITEM #09656048
MFR #BJ238PWM

Mfr description
BJ238PWM BIG JAKE 2, CL E, PVC/NMEX,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.98/each

Specifications

Dimensions

  • Inseam
    29 in
  • Waist Size
    49-1/2 in

Details

  • ANSI Class
    Class E
  • Color
    Lime
  • Description
    BJ238PW, Big Jake 2 Rainwear -PVC / Meta-Aramid Fabric Flame Resistant Elastic Waist Pants, ANSI 107 Class E High Visibility Standard, Arc Rating ATPV 11 cal / cm
  • Garment Type
    Pants
  • Max Arc Flash Protection
    CAT2, ATPV 11 cal/cm2
  • Number Of Pockets
    No Pockets
  • Seam
    45 in
  • Type
    Hi-Vis Rain Wear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)