Motion
CCMGM
Coverall - Front YKK 2-Way Zipper, Triple Snap Closure
Mi Item #09656304
MFR #CCMGM
Price$114.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front YKK 2-Way Zipper, Triple Snap Closure
Mi Item #09656304
MFR #CCMGM

Mfr description
CCMGM CONTRACTOR COVERALL MAXCOMFORT FR
  • Flame Resistant
  • TAA Compliant
  • UL Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.11/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Material Weight
    7

Details

  • Additional Details
    Adjustable snap closure on cuff deg F sleeves, Bi-swing action back gussets, Heavy duty two-way YKK brass break-away zipper, Protective storm flap with snap closure, Side pass through with snap closure, Tool pocket on right leg, Triple needle reinforced stitched with Nomex thread, Two back patch pockets, Two chest pockets, Two front hip pockets
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, UL Certified, ASTM F1506, ASTM 1930
  • Arc Rating
    8.7
  • Closure Type
    Front YKK 2-Way Zipper, Triple Snap
  • Color
    Gray
  • Cuff Style
    Adjustable Snap
  • Description
    Flame Resistant Gray FR Coveralls
  • Fabric Type
    100% Cotton
  • Features
    8.7 cal, ASTM 1930 Certified, ASTM F1506 Electric Arc Protection, Adjustable snap closure on cuff deg F sleeves, Bi-swing action back gussets, CAT2, Flame Resistant, Heavy duty two-way YKK brass break-away zipper, NFPA 2112 UL Certified, NFPA 70E, Protective storm flap with snap closure, Side pass through with snap closure, TAA Compliant, Tool pocket on right leg, Triple needle reinforced stitched with Nomex thread, Two back patch pockets, Two chest pockets, Two front hip pockets, UL Certified, cm2
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    YKK 2-Way Zipper and Triple Snap
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and Gas, Electrical Hazards, Contractor
  • Group & Class
    NFPA 70E
  • Material
    100% Cotton
  • Max Arc Flash Protection
    8.7
  • Number Of Pockets
    7
  • Pant Cuff
    Adjustable Snap
  • Product Line
    CCMG
  • Product Type
    Coveralls
  • Seam
    Triple Needle Stitched
  • Seam Type
    Triple Needle Stitched
  • Series
    CCMG
  • Type
    Workwear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)