Motion
CCMNX2
Coverall - Front YKK 2-Way Zipper, Triple Snap Closure
Mi Item #09656314
MFR #CCMNX2
Price$125.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front YKK 2-Way Zipper, Triple Snap Closure
Mi Item #09656314
MFR #CCMNX2

Mfr description
CCMNX2 CONTRACTOR FR COVERALL
  • Flame Resistant
  • TAA Compliant
  • UL Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.52/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Material Weight
    7

Details

  • Additional Details
    Triple needle reinforced stitched, Nomex thread on major seams, Bi-swing action back gussets, Tool pocket on right leg, Two back patch pockets, Two chest pockets, Left pocket with pen tunnel, Two front hip pockets, Side pass through with snap closure, Protective storm flap with snap closure
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, UL Certified, ASTM F1506, ASTM 1930
  • Arc Rating
    8.7
  • Closure Type
    Front YKK 2-Way Zipper, Triple Snap
  • Color
    Navy
  • Cuff Style
    Adjustable Snap
  • Description
    CCMN - Flame Resistant Navy FR Coverall
  • Fabric Type
    100% Cotton
  • Features
    Action Back, Flame Resistant, Pass-Through Pockets, TAA Compliant, Triple needle reinforced stitched, UL Certified, Zipper Front
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    YKK 2-Way Zipper and Triple Snap
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and Gas, Electrical Hazards
  • Group & Class
    NFPA 70E
  • Material
    100% Cotton
  • Max Arc Flash Protection
    8.7
  • Number Of Pockets
    7
  • Pant Cuff
    Adjustable snap on cuff deg F sleeves
  • Product Line
    CCMN
  • Product Type
    Coveralls
  • Seam
    Triple Needle Stitched
  • Seam Type
    Triple Needle Stitched
  • Series
    CCMN
  • Type
    Workwear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)