Motion
CCMNX5
Coverall - Front 2-way Zipper Closure
Mi Item #09656317
MFR #CCMNX5
Price$125.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front 2-way Zipper Closure
Mi Item #09656317
MFR #CCMNX5

Mfr description
CCMNX5 CONTRACTOR FR COVERALL
  • Flame Resistant
  • Action Back
  • Pass-Through Pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.52/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Material Weight
    7

Details

  • Additional Details
    Triple needle reinforced stitched, Nomex thread on major seams, Bi-swing action back gussets, Storm flap with snap closure, Side pass through with snap closure, Tool pocket on right leg, Pen tunnel on left chest pocket
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, UL Certified, ASTM F1506, ASTM 1930
  • Arc Rating
    8.7
  • Closure Type
    Front 2-way Zipper
  • Color
    Navy
  • Cuff Style
    Adjustable Snap
  • Description
    CCMN - Flame Resistant Navy FR Coverall
  • Fabric Type
    FR Cotton
  • Features
    Action Back, Flame Resistant, Pass-Through Pockets, Snap Front, TAA Compliant, UL Certified, Zipper Front
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Two-Way Zipper
  • Garment Style
    Long Sleeve Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and Gas, Utilities Maintenance
  • Group & Class
    NFPA 70E
  • Material
    100% Cotton
  • Max Arc Flash Protection
    8.7
  • Number Of Pockets
    7
  • Pant Cuff
    Adjustable Snap
  • Product Line
    CCMN
  • Product Type
    Coveralls
  • Seam
    Triple Needle Stitched
  • Seam Type
    Triple Needle Stitched
  • Series
    CCMN
  • Type
    Workwear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)