Motion
CCMRX4
Coverall - Front YKK 2-Way Zipper, Triple Snap Closure
MI ITEM #09656324
MFR #CCMRX4
Price$125.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front YKK 2-Way Zipper, Triple Snap Closure
MI ITEM #09656324
MFR #CCMRX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.52/each

Specifications

Dimensions

  • Case Weight
    25.70 lbs

Details

  • Ankle Closure
    Zipper
  • Ankle Style
    Zipper Closure
  • Closure Type
    Front YKK 2-Way Zipper, Triple Snap
  • Color
    Red
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Triple Snap
  • Garment Style
    Long Sleeve Contractor Coverall
  • Material
    100% Cotton
  • Product Type
    Coveralls
  • Type
    Coverall

Overview

Mfr description
CCMRX4 CONTRACTOR COVERALL MAXCOMFORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought