Motion
CCMTXL
Coverall - Front YKK 2-Way Zipper, Triple Snap Closure
Mi Item #09656334
MFR #CCMTXL
Price$114.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front YKK 2-Way Zipper, Triple Snap Closure
Mi Item #09656334
MFR #CCMTXL

Mfr description
CCMTXL CONTRACTOR COVERALL MAXCOMFORT
  • Flame Resistant
  • TAA Compliant
  • UL Certified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.11/each

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 2
  • Material Weight
    7

Details

  • Additional Details
    Triple needle reinforced stitched with Nomex thread on major seams, Adjustable snap closure on cuff deg F sleeves, Bi-swing action back gussets, Protective storm flap with snap closure, Side pass through with snap closure, Tool pocket on right leg, Two back patch pockets, Two chest pockets, Left pocket with pen tunnel, Two front hip pockets
  • Ankle Closure
    Snap
  • Ankle Style
    Adjustable Snap
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, UL Certified, ASTM F1506, ASTM 1930
  • Arc Rating
    8.7
  • Closure Type
    Front YKK 2-Way Zipper, Triple Snap
  • Color
    Tan
  • Cuff Style
    Adjustable Snap
  • Description
    CCMT - Flame Resistant Tan FR Coverall
  • Fabric Type
    100% Cotton
  • Features
    Action Back, Flame Resistant, Pass-Through Pockets, Snap Front, TAA Compliant, UL Certified, Zipper Front
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    YKK 2-Way Zipper and Triple Snap
  • Garment Style
    Long Sleeve Contractor Coverall
  • Garment Type
    Coverall
  • Garment Use
    Oil and Gas, Electrical Hazards
  • Group & Class
    NFPA 70E
  • Material
    100% Cotton
  • Max Arc Flash Protection
    8.7
  • Number Of Pockets
    7
  • Pant Cuff
    Adjustable Snap
  • Product Line
    CCMT
  • Product Type
    Coveralls
  • Seam
    Triple Needle Stitched
  • Seam Type
    Triple Needle Stitched
  • Series
    CCMT
  • Type
    Workwear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)