Motion
CL2MLPFRL

MCR SAFETY
CL2MLPFRL

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #09656365
MFR #CL2MLPFRL
Price$31.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL2MLPFRL

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #09656365
MFR #CL2MLPFRL

Mfr description
CL2MLPFRL CLASS 2, LIME POLY VEST, LF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.26/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Limited Flammability Treated Material | 2 Inch Silver Reflective Stripes
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D-6413, ISEA 107 2020
  • Color
    Fluorescent Lime
  • Description
    Cl2Mlpfr - Class 2 Mesh Breakaway Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Breakaway Vest
  • Garment Use
    High Visibility, Roadway, Temporary Traffic Control (Ttc) Zones
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 inch Silver Reflective Stripes, Hook And Loop Closures
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    Breakaway
  • Vest Color
    Fluorescent Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)