Motion
CL2MLSZM

MCR SAFETY
CL2MLSZM

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #09656373
MFR #CL2MLSZM
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL2MLSZM

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #09656373
MFR #CL2MLSZM

Mfr description
CL2MLSZM LIME GREEN, CLASS2, BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.39/each

Specifications

Dimensions

  • Chest Size
    59 cm, 23.2300 in
  • Length
    74.93 cm, 29.5000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Black Trim | Black Fabric On Lower Front Torso | 2 Mic-Tab Holders | 4 Front Outer Pockets | 2 Inner Pockets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 2020 Standard
  • Binding Color
    Black
  • Color
    Fluorescent Lime
  • Description
    Luminator Series Hi-Vis Reflective Lime Safety Vest Zipper Front, Black Trim
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Security, Traffic
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 Mic-Tab Holders, 2 inner Pockets, 4 Front Outer Pockets
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    6
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    Type R Class 2
  • Vest Color
    Fluorescent Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)