Motion
CL2MLSZXL

MCR SAFETY
CL2MLSZXL

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #09656379
MFR #CL2MLSZXL
Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
CL2MLSZXL

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #09656379
MFR #CL2MLSZXL

Mfr description
CL2MLSZXL LIME GREEN, CLASS2, BLACK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.39/each

Specifications

Dimensions

  • Chest Size
    67.60 cm, 26.6200 in
  • Length
    73.70 cm, 29.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Zipper Front | Black Trim | Black Fabric On Lower Front Torso | 2 Mic-Tab Holders | 4 Front Outer Pockets | 2 Inner Pockets
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 2020 Standard
  • Binding Color
    Black
  • Color
    Fluorescent Lime
  • Description
    Cl2Mlsz - Class 2 Mesh Fluorescent Lime Black Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Security, Traffic
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 Mic-Tab Holders, 2 inner Pockets, 4 Front Outer Pockets
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    6
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Fluorescent Lime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)