Specifications
Dimensions
- Case Weight41.56 lbs
- Hazardous Protection LevelCAT 2
Details
- Additional DetailsSilver Reflective FR Stripes
- Approval Listing RegulationsASTM F1506, ASTM 1930, UL Certified, NFPA 70E CAT2
- Arc Rating8.7
- Closure TypeFront YKK 2-Way Zipper, Triple Snap
- ColorGray
- DescriptionFlame Resistant Coveralls Gray Westex UltraSoft Fabric Silver Reflective FR Stripes
- Fabric TypeWestex Ultra-Soft Fabric
- FeaturesFlame Resistant, Reflective Taping
- Flame ResistanceYes
- Flame ResistantFlame Resistant
- Front ClosureYKK 2-Way Zipper and Triple Snap
- Garment StyleFlame-Resistant Coverall
- Garment TypeCoverall
- Group & ClassNFPA 70E
- MaterialWestex 88/12 Cotton Nylon
- Max Arc Flash Protection8.7
- Product LineDCWURG
- Product TypeCoveralls
- SeriesDCWURG
- TypeWorkwear
- US MadeYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)