Motion
DCWURGX5

MCR SAFETY
DCWURGX5

Coverall - Front YKK 2-Way Zipper, Triple Snap Closure
Mi Item #09656608
MFR #DCWURGX5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DCWURGX5

Coverall - Front YKK 2-Way Zipper, Triple Snap Closure
Mi Item #09656608
MFR #DCWURGX5

Mfr description
DCWURGX5 DLX. CVRLL, WESTX ULTSFT,
  • Flame Resistant
  • Silver Reflective FR Stripes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Weight
    36.12 lbs
  • Hazardous Protection Level
    CAT 2

Details

  • Additional Details
    Silver Reflective FR Stripes, Triple Snap
  • Approval Listing Regulations
    ASTM F1506, ASTM 1930, UL Certified, NFPA 70E, CAT 2, 8.7 cal/cm2
  • Arc Rating
    8.7
  • Closure Type
    Front YKK 2-Way Zipper, Triple Snap
  • Color
    Gray
  • Description
    Flame Resistant Coveralls
  • Fabric Type
    Westex Ultra-Soft Fabric
  • Features
    Flame Resistant, Silver Reflective FR Stripes
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    YKK 2-Way Zipper and Triple Snap
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Group & Class
    NFPA 70E
  • Material
    Westex 88/12 Cotton Nylon
  • Max Arc Flash Protection
    8.7
  • Product Line
    DCWURG
  • Product Type
    Coveralls
  • Series
    DCWURG
  • Type
    Workwear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)