Motion
FR200CM

MCR SAFETY
FR200CM

Rain Coat & Jacket - Yellow, PVC/Polyester
Mi Item #09656647
MFR #FR200CM
Price$20.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FR200CM

Rain Coat & Jacket - Yellow, PVC/Polyester
Mi Item #09656647
MFR #FR200CM

Mfr description
FR200CM CLASSIC.35MM, PVC/POLY, 49
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.53/each

Specifications

Details

  • Approval Listing Regulations
    ASTM D-6413
  • Color
    Yellow
  • Flame Resistant
    Yes
  • High Visibility
    No
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    PVC/Polyester
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Classic
  • Removable Sleeves
    No
  • Series
    Classic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)