Motion
FRHBS100X5

MCR SAFETY
FRHBS100X5

Rain Suit - Yellow Color, Attached, Plain Front, PVC Polyester Material
MI ITEM #09656659
MFR #FRHBS100X5
Price$57.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FRHBS100X5

Rain Suit - Yellow Color, Attached, Plain Front, PVC Polyester Material
MI ITEM #09656659
MFR #FRHBS100X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.67/each

Specifications

Dimensions

  • Material Thickness
    0.0138 in | 0.35 mm

Details

  • Ankle Style
    Loop Cuff
  • Approval Listing Regulations
    ASTM D-6413
  • Boots Shoes Included
    No
  • Certification Type
    ASTM D-6413
  • Closure Type
    Hook, Loop
  • Color
    Yellow
  • Flame Resistant
    Yes
  • Fly Type
    Plain Front
  • Garment Style
    2 Piece
  • Garment Type
    Two Piece Set
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Bib Pants, Hood, Jacket, Shroud
  • Material
    PVC Polyester
  • Pant Type
    Bib
  • Product Line
    Hydroblast
  • Wrist Ankle Closure
    Loop
  • Wrist Type
    Hook and Loop

Overview

Mfr description
FRHBS100X5 HYDROBLAST FR .35MM,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought