Motion
FRMCL3MLX3

MCR SAFETY
FRMCL3MLX3

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 3, Fluorescent Lime
Mi Item #09656683
MFR #FRMCL3MLX3
Price$180.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FRMCL3MLX3

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 3, Fluorescent Lime
Mi Item #09656683
MFR #FRMCL3MLX3

Mfr description
FRMCL3MLX3 FR MODACRYLIC VEST, CL3,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.34/each

Specifications

Dimensions

  • Chest Size
    162.56 cm, 64.0000 in
  • Length
    74.93 cm, 29.5000 in
  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    3 Pockets | Fr Hook And Loop Front Closure
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ASTM F1506, ISEA 107-2020, NFPA 70E
  • Binding Color
    Gray
  • Color
    Fluorescent Lime
  • Description
    Flame Resistant (Fr) Safety Vest Class 3, Mesh Modacrylic / Aramid Blend 2 inch Silver Stripes
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Roadway And Temporary Traffic Control Zones
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Includes
    D-Ring Access
  • Material
    Modacrylic Aramid Blend
  • Material Composition
    Modacrylic Aramid Blend
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    FRMCL3ML
  • Stripe Color
    Silver
  • Type
    ANSI Class 3
  • Vest Color
    Fluorescent Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)