Motion
FRMCL3MLXL

MCR SAFETY
FRMCL3MLXL

High-Visibility Vest - ANSI Class: Type R Class 3, Fluorescent Lime
MI ITEM #09656685
MFR #FRMCL3MLXL
Price$164.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
FRMCL3MLXL

High-Visibility Vest - ANSI Class: Type R Class 3, Fluorescent Lime
MI ITEM #09656685
MFR #FRMCL3MLXL

Mfr description
FRMCL3MLXL FR MODACRYLIC VEST, CL3,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.13/each

Specifications

Dimensions

  • Chest Size
    142.20 cm, 56.0000 in
  • Length
    69.85 cm, 27.5000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    3 Pockets | Fr Hook And Loop Front Closure
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ASTM F1506, ISEA 107-2020, NFPA 70E
  • Binding Color
    Gray
  • Color
    Fluorescent Lime
  • Description
    Frmcl3Ml - Flame Resistant (Fr) Safety Vest - Ansi/Isea 107 Type R Class 3 Compliant - Mesh Modacrylic / Aramid Blend - 2 inch Silver Fr Stripes - Arc Rating °F 4.6 Cal / Cm2
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Roadway And Temporary Traffic Control Zones
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Material
    Modacrylic Aramid Blend
  • Material Composition
    Modacrylic Aramid Blend
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    FR Gear
  • Product Type
    High-Visibility Vests
  • Series
    FR Gear
  • Stripe Color
    Silver
  • Type
    FR Safety Vest
  • Vest Color
    Fluorescent Lime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)