Motion
H1NL
Shirt - Henley, Long Sleeve, Cotton Material, Navy Blue Color, 9.6 cal/cm² Arc Rating
MI ITEM #09656697
MFR #H1NL
Price$104.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Henley, Long Sleeve, Cotton Material, Navy Blue Color, 9.6 cal/cm² Arc Rating
MI ITEM #09656697
MFR #H1NL

Mfr description
H1NL FR LONG SLEEVE HENLEY NAVY L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.79/each

Specifications

Dimensions

  • Weight
    7 oz/yd2

Details

  • Additional Details
    3 button placket front, All Trims are NFPA 2112 UL Certified, ASTM F1506 Electric Arc Protection Standard, ATPV ASTM 1959 9.6 cal/cm2, HRC 2, Comfortable raglan sleeves, Fabric is moisture wicking and breathable, Henley is UL & NFPA 2112 certified, Hi-temperature FR poly buttons, Left chest pocket, NFPA 70E HARZARD, CAT2, Rib knit collar and cuff, 7.0 oz. 100% Cotton FR interlock knit shell, Formerly known as River City Garments
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, UL Certified, ASTM F1506, ASTM 1959
  • Arc Rating
    9.6 cal/cm²
  • Color
    Navy Blue
  • Description
    Long Sleeve Henley
  • Garment Use
    Workwear
  • Group & Class
    CAT 2
  • Includes
    (1) Chest Pocket
  • Material
    Cotton
  • Number Of Pockets
    1
  • Product Line
    MCR Safety FR Gear
  • Series
    H1
  • Shirt Style
    Henley
  • Sleeve Style
    Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)