Motion
HBS100X2

MCR SAFETY
HBS100X2

Rain Suit - Yellow Color, Attached, Plain Front, PVC Polyester Material
Mi Item #09656714
MFR #HBS100X2
Price$40.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HBS100X2

Rain Suit - Yellow Color, Attached, Plain Front, PVC Polyester Material
Mi Item #09656714
MFR #HBS100X2

Mfr description
HBS100X2 HYDROBLAST .35MM, PVC/POLY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.27/each

Specifications

Dimensions

  • Material Thickness
    0.0138 in | 0.35 mm

Details

  • Ankle Style
    Loop Cuff
  • Boots Shoes Included
    No
  • Closure Type
    Hook, Loop
  • Color
    Yellow
  • Flame Resistant
    No
  • Fly Type
    Plain Front
  • Garment Style
    2 Piece
  • Garment Type
    Two Piece Set
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Bib Pants, Hood, Jacket
  • Material
    PVC Polyester
  • Pant Type
    Bib
  • Product Line
    Hydroblast
  • Wrist Ankle Closure
    Loop
  • Wrist Type
    Hook and Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)