Motion
LST1GX4

MCR SAFETY
LST1GX4

Shirt - T-Shirt, Long Sleeve, Cotton Material, Gray Color, 10.6 cal/cm² Arc Rating
MI ITEM #09656739
MFR #LST1GX4
Price$116.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
LST1GX4

Shirt - T-Shirt, Long Sleeve, Cotton Material, Gray Color, 10.6 cal/cm² Arc Rating
MI ITEM #09656739
MFR #LST1GX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.98/each

Specifications

Dimensions

  • Weight
    6.5 oz/yd2

Details

  • Additional Details
    1 outer chest pocket, 6.5 oz.100% FR cotton fabric, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Electric Arc Protection, NFPA 2112 UL Certified, NFPA 70E Hazard / Risk CAT2 protection, Formerly known as River City Garments
  • Approval Listing Regulations
    NFPA 2112, NFPA 70E, ASTM F1506, ASTM 1959, UL Certified
  • Arc Rating
    10.6 cal/cm²
  • Color
    Gray
  • Description
    LST1G - MCR Safety FR Gear - Gray Flame Resistant FR Work Shirts - Lightweight Long Sleeve T-Shirt - Comfortable 100% FR Cotton Fabric - Provides CAT2 Protection
  • Garment Use
    Flame Resistant
  • Group & Class
    CAT 2
  • Includes
    (1) Chest Pocket
  • Material
    Cotton
  • Number Of Pockets
    1
  • Product Line
    MCR Safety FR Gear
  • Series
    LST1G
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve

Overview

Mfr description
LST1GX4 FR LONG SLEEVE SHIRT GRAY X4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought