Motion
LST1TM
Shirt - T-Shirt, Long Sleeve, Cotton Material, Tan Color, 10.6 cal/cm² Arc Rating
Mi Item #09656751
MFR #LST1TM
Price$101.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Long Sleeve, Cotton Material, Tan Color, 10.6 cal/cm² Arc Rating
Mi Item #09656751
MFR #LST1TM

Mfr description
LST1TM FR LONG SLEEVE SHIRT TAN M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.73/each

Specifications

Dimensions

  • Weight
    6.5 oz/yd2

Details

  • Additional Details
    1 outer chest pocket, Flame Resistant (FR), CAT2 protection, UL Certified, Lifetime FR guarantee
  • Approval Listing Regulations
    NFPA 70E, UL Certified, NFPA 2112, ASTM F1506
  • Arc Rating
    10.6 cal/cm²
  • Color
    Tan
  • Description
    Flame Resistant Long Sleeve T-Shirt
  • Garment Use
    Workwear
  • Group & Class
    CAT 2
  • Includes
    1 outer chest pocket
  • Material
    Cotton
  • Number Of Pockets
    1
  • Product Line
    MCR Safety FR Gear
  • Series
    LST1
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)