Motion
LSTSCL3MLS

MCR SAFETY
LSTSCL3MLS

Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Green Color
Mi Item #09656760
MFR #LSTSCL3MLS
Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
LSTSCL3MLS

Shirt - T-Shirt, Long Sleeve, Polyester Material, Hi-Vis Green Color
Mi Item #09656760
MFR #LSTSCL3MLS

Mfr description
LSTSCL3MLS LS TSHIRT, CL3, BIRDSEYE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.26/each

Specifications

Details

  • Additional Details
    Tagless Design, Wicking properties, 2-inch silver reflective stripes, Left chest pocket
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107 2020
  • Color
    Hi-Vis Green
  • Description
    LSTSCL3ML - Luminator Series - Hi-Vis Safety Work T-Shirts - Long Sleeve and Tagless Design - ANSI/ISEA 107 Type R Class 3 Compliant - Breathable, Soft and Light with Wicking Properties
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 3
  • Includes
    Left Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Luminator
  • Series
    Luminator
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)