Motion
P1D2830

MCR SAFETY
P1D2830

Pant - 28 in
Mi Item #09656789
MFR #P1D2830
Price$95.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
P1D2830

Pant - 28 in
Mi Item #09656789
MFR #P1D2830

Mfr description
P1D2830 FR DENIM BLUE PANTS 2830
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.07/each

Specifications

Dimensions

  • Inseam
    30 in
  • Material Weight
    13 oz
  • Size
    28 in
  • Waist Size
    28 in

Details

  • Color
    Indigo Blue
  • Description
    P1D, MCR Safety FR Gear, Flame Resistant (FR) Jeans, 13 oz. 100% FR Denim, CAT2 / ATPV 13 cal/cm, Flame Resistant Jeans Meet NFPA 70E and NFPA 2112 Requirements
  • Garment Type
    Pants
  • Material
    100% Cotton
  • Max Arc Flash Protection
    CAT2, ATPV 13 cal/cm2
  • Number Of Pockets
    5
  • Type
    Workwear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)