Motion
P1D4436

MCR SAFETY
P1D4436

Pant - 44 in
Mi Item #09656826
MFR #P1D4436
Price$114.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
P1D4436

Pant - 44 in
Mi Item #09656826
MFR #P1D4436

Mfr description
P1D4436 FR DENIM BLUE PANTS 4436
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.56/each

Specifications

Dimensions

  • Inseam
    36 in
  • Material Weight
    13 oz
  • Size
    44 in
  • Waist Size
    44 in

Details

  • Color
    Indigo Blue
  • Description
    P1D, MCR Safety FR Gear, Flame Resistant (FR) Jeans, 13 oz. 100% FR Denim, CAT2 / ATPV 13 cal/cm, Flame Resistant Jeans Meet NFPA 70E and NFPA 2112 Requirements
  • Garment Type
    Pants
  • Material
    100% Cotton
  • Max Arc Flash Protection
    CAT2, ATPV 13 cal/cm2
  • Number Of Pockets
    5
  • Type
    Workwear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)