Motion
P2D3238

MCR SAFETY
P2D3238

Pant - 32 in
MI ITEM #09656844
MFR #P2D3238
Price$124.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
P2D3238

Pant - 32 in
MI ITEM #09656844
MFR #P2D3238

Mfr description
P2D3238 FR JEANS 3238
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.81/each

Specifications

Dimensions

  • Inseam
    38 in
  • Size
    32 in
  • Waist Size
    32 in

Details

  • Color
    Blue
  • Description
    P2D, MCR Safety FR Gear, Vintage Flame Resistant FR Jeans, Light Weight and Stretchable Material, Blue Denim Cotton and Spandex Fabric, FR Jeans Meet NFPA 70E and 2112 Requirements
  • Garment Type
    Pants
  • Max Arc Flash Protection
    CAT2, ATPV 13 cal/cm2
  • Number Of Pockets
    5
  • Type
    Workwear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)