Motion
RVCL2MLZM

MCR SAFETY
RVCL2MLZM

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #09656924
MFR #RVCL2MLZM
Price$10.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
RVCL2MLZM

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #09656924
MFR #RVCL2MLZM

Mfr description
RVCL2MLZM RECYCLED MESH VEST, LIME,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.29/each

Specifications

Dimensions

  • Chest Size
    124.46 cm, 49.0000 in
  • Length
    65.02 cm, 25.6000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Mesh Back
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 2020
  • Color
    Fluorescent Lime
  • Description
    Class 2 Hi-Visibility Lime Mesh Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Security, Traffic
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 inner Pocket, 2 Outer Pockets
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    ANSI Type R
  • Vest Color
    Fluorescent Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)