Motion
RVCL2MOZM

MCR SAFETY
RVCL2MOZM

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Orange
MI ITEM #09656932
MFR #RVCL2MOZM
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
RVCL2MOZM

High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Orange
MI ITEM #09656932
MFR #RVCL2MOZM

Mfr description
RVCL2MOZM RECYCLED MESH VEST, ORANGE,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.35/each

Specifications

Dimensions

  • Chest Size
    124.46 cm, 49.0000 in
  • Length
    67.31 cm, 26.5000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Mesh Safety Vest With 2 Outer And 1 Inner Pocket | Manufactured Using Material From 9-10 Recycled Water Bottles And Recycled Polyester
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107 2020
  • Color
    Fluorescent Orange
  • Description
    Luminator Series Hi-Vis Reflective orange Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Security, Traffic
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 Outer And 1 inner Pocket
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    3
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    ANSI Type R
  • Vest Color
    Fluorescent Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)