Motion
RXCL2MLX4

MCR SAFETY
RXCL2MLX4

High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #09656944
MFR #RXCL2MLX4
Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
RXCL2MLX4

High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Fluorescent Lime
Mi Item #09656944
MFR #RXCL2MLX4

Mfr description
RXCL2MLX4 RECY. MESH VEST, 5 PT. BREAK,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.14/each

Specifications

Dimensions

  • Chest Size
    172.70 cm, 68.0000 in
  • Length
    72.39 cm, 28.5000 in
  • Size
    4
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Breakaway Design (5-Point) | X Reflective Pattern On Back | Mesh Back
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, CSA Z96, ISEA 107 2020
  • Color
    Fluorescent Lime
  • Description
    Rxcl2Ml - Class 2 Recycled Safety Vest Break Away
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, High Visibility, Road Work, Traffic Control, Warehousing
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 Outer Chest Pocket, D-Ring Access Slot
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    1
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Fluorescent Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)