Motion
RXCL2MOX3

MCR SAFETY
RXCL2MOX3

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Fluorescent Orange
Mi Item #09656951
MFR #RXCL2MOX3
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
RXCL2MOX3

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Fluorescent Orange
Mi Item #09656951
MFR #RXCL2MOX3

Mfr description
RXCL2MOX3 RECY. MESH VEST, 5 PT. BREAK,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.03/each

Specifications

Dimensions

  • Chest Size
    162.56 cm, 64.0000 in
  • Length
    71.12 cm, 28.0000 in
  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    5 Point Break Away Design | X Reflective Pattern On Vest Back | Made °F Recycled Materials
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, CSA Z96 Class 2 Level 2, ISEA 107 2020
  • Color
    Fluorescent Orange
  • Description
    Rxcl2Mo - Class 2 Recycled Safety Vest Break Away
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Construction, Emergency Response, General Purpose, High Visibility, Incident Command, Landscaping, Public Safety, Road Work, Surveyor, Traffic Control, Warehousing, Welding
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    1 Outer Chest Pocket, D-Ring Access Slot On Back
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Pockets
    1
  • Pattern
    X Reflective Pattern on Vest Back
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Fluorescent Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)